Push-Button Head, Metal, Illuminated, 41mm Mushroom, LED Red, 30mm, Push-Pull

Item #: 267126

Cat #: 9001KR9P38LRR

UPC: 785901589594

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001K, Metal, Illuminated, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, LED Red, 120 Volt AC

Overview

Push-Button Head, Harmony 9001K, Metal, Illuminated, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, LED Red, 120 Volt AC
This red illuminated push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with a red mushroom diameter 41mm, unmarked It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions stay put operator and it is supplied with 120 volt AC and with super bright LED, included. It weighs 186g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901589594, 9001KR9P38LRR

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)