Illuminated push button, 9001K, metal, mushroom 41mm, red, 30mm, 2 pos, push pull, LED red, 24-28V

Item #: 267091

Cat #: 9001KR9P35LRRH13

UPC: 785901034247

Sign In or Register to view pricing and more.
Illuminated push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, LED red, 24...28V, 1 CO

Overview

Illuminated push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, LED red, 24...28V, 1 CO
This circular shape push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its clear colors It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits It weights 0.19 kg High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901034247, 9001KR9P35LRRH13

Specifications

Volts AC: 28, 24
Color: Red
Volts DC: 24, 28
Type: Push/Pull, Operator Only, LED, Pushbutton
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Volts AC: 28, 24
Volts DC: 24, 28
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Red
Type: Push/Pull, Operator Only, LED, Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)