This product may not be available in all locations.


PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Item #: 267070
Cat #: 9001K1L35
UPC: 785901027119
Documents & Guides
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Sign In or Register to view pricing and more.
Overview
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Also known as: 785901027119, 9001K1L35
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)