Push Button, Illuminated, Metal, Guard, Flush, Green Cap, 30mm, Momentary, 110 - 120VAC

Item #: 267062

Cat #: 9001K1L1G

UPC: 78590135042

Sign In or Register to view pricing and more.
Push Button, Illuminated, Harmony 9001K, Metal, Plastic Guard, Flush, Green Cap, 30mm, Momentary, 110 - 120VAC

Overview

Push Button, Illuminated, Harmony 9001K, Metal, Plastic Guard, Flush, Green Cap, 30mm, Momentary, 110 - 120VAC
This illuminated push-button with transformer and full plastic guard provides an ergonomic and visual interface for controlling your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 78590135042, 9001K1L1G

Specifications

Color: Green
Color: Green

Customer Reviews

No reviews for this product
(0)