![Hex Bolt, Grade 2 Zinc Plated Steel, 1/4" x 3" Hex Bolt, Grade 2 Zinc Plated Steel, 1/4" x 3"](https://rexel-cdn.com/products/1412hcs.jpg?i=346937D3-E9EE-4304-8E9E-794DBE99B9F9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Tap Bolt. Size: 1/4" x 3". Hex Size: 7/16". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58702.*
Overview
Hex Head Tap Bolt. Size: 1/4" x 3". Hex Size: 7/16". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58702.*
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002587149, MB143, lag bolt
Specifications
Diameter: | 1/4 in |
Length: | 3 in |
Material: | Steel - Grade 2 |
Diameter: | 1/4 in |
Material: | Steel - Grade 2 |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)