8' Industrial Closed Top Striplight

Item #: 267012

Cat #: ICF-296-UNV-EB81-U

UPC: 080083519330

Documents & Guides
8 Ft. Industrial Closed Top Striplight, 2 Lamp, Electronic Ballast, T8, 1UNV, Flip-Up Sockets
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 Ft. Industrial Closed Top Striplight, 2 Lamp, Electronic Ballast, T8, 1UNV, Flip-Up Sockets
Cooper Lighting Metalux Standard strip light fixture measuring 8 ft has a universal voltage rating of 120-277 Volts. Strip light fixture features two T8 lamps with power rating of 75 Watts. It uses one electronic instant start ballast with total harmonic distortion less than 10% to reduce current consumption.
Also known as: 080083519330, ICF-296-UNV-EB81-U

Specifications

Wattage: 75
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 75
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)