Enclosure, Pilot Device, 22.5 mm, 1 Hole, Polycarbonate

Item #: 26699

Cat #: Q1PBPCDM

UPC: 783510150990

Sign In or Register to view pricing and more.
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 1pb X 22.5mm, Material/finish: Polycarb

Overview

Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 1pb X 22.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510150990, Q1PBPCDM

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: 1 Element, Enclosure
Material: Polycarbonate
Color: Gray
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Material: Polycarbonate
Special Program: Hoffman On Demand
Type: 1 Element, Enclosure
Color: Gray

Customer Reviews

No reviews for this product
(0)