Tap Bolt, Hex, Zinc Plated Steel, 1/2 x 2"

Item #: 266980

Cat #: MB122

UPC: 781002588580

Sign In or Register to view pricing and more.
Documents & Guides
Tap Bolt, Hex, Zinc Plated Steel, 1/2 x 2 Inch, Full Thread, QTY 50

Overview

Tap Bolt, Hex, Zinc Plated Steel, 1/2 x 2 Inch, Full Thread, QTY 50
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002588580, MB122

Specifications

Diameter: 1/2 in
Length: 2 in
Finish: Zinc Plated
Material: Steel - Grade 2
Screw Head: Hex Washer
Diameter: 1/2 in
Finish: Zinc Plated
Screw Head: Hex Washer
Length: 2 in
Material: Steel - Grade 2

Customer Reviews

No reviews for this product
(0)