Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 P, operator only, for LAL

Item #: 26698

Cat #: 9422RR1

UPC: 785901742616

Sign In or Register to view pricing and more.
Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers

Overview

Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers
This variable depth mechanism is used with Square D circuit breakers. It is designed for installation in a custom built control enclosure where main or branch circuit protective devices are required. All circuit breaker operating mechanisms are suitable for either right or left hand flange mounting and are convertible on the job. This mechanism is for a 2 or 3 pole LAL or LHL circuit breaker with a 400A frame size. The variable depth mounting range is 7.44 to 18.25 inches. Handle mechanism must be ordered separately. A 9422A1 or a 9422A2 handle mechanisms is normally used Operating mechanism is UL Component Recognized and CSA certified
Also known as: 785901742616, 9422RR1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)