Disconnect Switch, Non-Fused, 30A, 600VAC, 250VDC, Door Mount

Item #: 266977

Cat #: 9421NC1

UPC: 785901138389

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Door Mount, IEC Style

Overview

Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Door Mount, IEC Style
Also known as: 785901138389, 9421NC1

Specifications

Type: Disconnect Switch, Non-Fused
Volts DC: 250
Color: Black
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Color: Black
Volts AC: 600
Volts DC: 250
Amps: 30

Customer Reviews

No reviews for this product
(0)