Flat Washer, 5/16", Stainless Steel

Item #: 266955

Cat #: FWS516

UPC: 781002698883

Sign In or Register to view pricing and more.
Documents & Guides
Flat Washer. Inside Size: 5/16". Outside Diameter: 3/8". Thickness: 5/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69888.*

Overview

Flat Washer. Inside Size: 5/16". Outside Diameter: 3/8". Thickness: 5/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69888.*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698883, FWS516

Specifications

Material: Stainless Steel
Diameter: 5/16 in
Material: Stainless Steel
Diameter: 5/16 in

Customer Reviews

No reviews for this product
(0)