Flat Washer, 3/8", Stainless Steel

Item #: 266947

Cat #: FWS38

UPC: 781002698906

Sign In or Register to view pricing and more.
Documents & Guides
Flat Washer, Inside Size: 3/8", Outside Diameter: 0.870'' - 0.885", Thickness: 5/64", Stainless Steel, Package Quantity: 100, *Dottie Part # 69890*

Overview

Flat Washer, Inside Size: 3/8", Outside Diameter: 0.870'' - 0.885", Thickness: 5/64", Stainless Steel, Package Quantity: 100, *Dottie Part # 69890*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698906, FWS38, fender washer, cut washer

Specifications

Diameter: 3/8 in
Material: Stainless Steel
Diameter: 3/8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)