Horizontal Wire Manager, Single 1.5"x2" Black
Item #: 266941
Cat #: WMBN1
UPC: 089306185895
Sign In or Register to view pricing and more.
Documents & Guides
Horizontal Wire Manager, Single-Sided 1U, 1.5" x 2.0", Black
Overview
Horizontal Wire Manager, Single-Sided 1U, 1.5" x 2.0", Black
Designed to provide cable management horizontally on the front and back of a rack, the black WMB series includes several variations and sizes. The wire management brackets featured smooth-edged fingers allowing cable to be pulled through at any location. Equipped with extended length covers to keep excess cable hidden.
Also known as: 089306185895, WMBN1
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)