
Flat Washer, # 10, Stainless Steel
Item #: 266932
Cat #: FWS10
UPC: 781002698845
Documents & Guides
Flat Washer. Inside Size: #10. Outside Diameter: 1/4". Thickness: 3/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69884.*
Sign In or Register to view pricing and more.
Overview
Flat Washer. Inside Size: #10. Outside Diameter: 1/4". Thickness: 3/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69884.*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698845, FWS10
Specifications
Size: | # 10 |
Material: | Stainless Steel |
Size: | # 10 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)