Control Transformer, 750VA, Multi-Tap, Type T, 1PH, Open

Item #: 266906

Cat #: 9070T750D5SF41

UPC: 606486986243

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 750 VA, 550/575/600 x 110/115/120, Type T, 1-Phase, Open, Secondary Fuse Clips

Overview

Transformer, Control, 750 VA, 550/575/600 x 110/115/120, Type T, 1-Phase, Open, Secondary Fuse Clips
Also known as: 606486986243, 9070T750D5SF41

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 600, 550, 575
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 600, 550, 575
Volt Amps: 750
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)