This product may not be available in all locations.
3
more
Control Transformer, 750VA, 380/400/415 - 115/230, Type T, 1PH, Open
Item #: 266887
Cat #: 9070T750D33
UPC: 785901845669
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 750 VA, 380/400/415 Volt Primary - 115/230 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 750 VA, 380/400/415 Volt Primary - 115/230 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901845669, 9070T750D33
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 750 |
Customer Reviews
No reviews for this product
(0)