This product may not be available in all locations.
3
more

Control Transformer, 750VA, 208 - 120, Type T, 1PH, Open
Item #: 266873
Cat #: 9070T750D3
UPC: 785901845461
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 750 VA, 208 - 120 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 750 VA, 208 - 120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901845461, 9070T750D3
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Secondary Voltage: | 120 |
Primary Voltage: | 208 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 208 |
Volt Amps: | 750 |
Secondary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)