Top Shield Under Carpet Cabling, 50 ft

Item #: 266830

Cat #: 553536-3

UPC: 74114904194

Sign In or Register to view pricing and more.
Documents & Guides
Electrical Shielding Tape, Stainless Steel, Flat, Unprinted. Size: 6.62" Width, 50' Length. Color: Stainless Steel. Requires: Bonding Clips.

Overview

Electrical Shielding Tape, Stainless Steel, Flat, Unprinted. Size: 6.62" Width, 50' Length. Color: Stainless Steel. Requires: Bonding Clips.
Also known as: 74114904194, 553536-3

Specifications

Length: 50 ft
Width: 6.620 in
Length: 50 ft
Width: 6.620 in

Customer Reviews

No reviews for this product
(0)