Conduit Outlet Box, Type JBX, (4) 3/4" Hubs, Malleable Iron

Item #: 26683

Cat #: JBX-75

UPC: 781381465359

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, (4) 3/4 Inch Hubs, Depth 1-5/16 Inch, Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.

Overview

Conduit Outlet Box, (4) 3/4 Inch Hubs, Depth 1-5/16 Inch, Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.
Appleton JBX conduit outlet boxes serves as pulling fittings, provides opening for splicing, and make straight connections and bends in conduit runs.
Also known as: 781381465359, JBX-75

Specifications

Material: Malleable Iron
Depth: 1 5/16 in
Hub Diameter: 3/4 in
Number of Hubs: 4
Material: Malleable Iron
Hub Diameter: 3/4 in
Depth: 1 5/16 in
Number of Hubs: 4

Customer Reviews

No reviews for this product
(0)