
Enclosure, Pilot Device, 22.5 mm, 2 Hole, Polycarbonate
Item #: 26681
Cat #: Q2PBPCDM
UPC: 783510151096
Sign In or Register to view pricing and more.
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 2pb X 22.5mm, Material/finish: Polycarb
Overview
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 2pb X 22.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-MM or 22.5-MM pushbuttons in hostile environments, nVent HOFFMAN HOFQ2PBPCDM QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510151096, Q2PBPCDM
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Material: | Polycarbonate |
Size: | 22.5 mm |
Type: | Enclosure, 2 Element |
Mounting: | Surface |
Color: | Gray |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Size: | 22.5 mm |
Mounting: | Surface |
Material: | Polycarbonate |
Type: | Enclosure, 2 Element |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)