Limit Switch, Roller Lever, 3.00" Length, .75" Diameter, Steel

Item #: 266808

Cat #: 9007EA12

UPC: 785901879213

Sign In or Register to view pricing and more.
Limit Switch Operator, Roller, Standard Type, 3.00 Inch Long, with 0.63 Inch Wide by 0.75 Inch Diameter Steel Roller, Front Mount

Overview

Limit Switch Operator, Roller, Standard Type, 3.00 Inch Long, with 0.63 Inch Wide by 0.75 Inch Diameter Steel Roller, Front Mount
Also known as: 785901879213, 9007EA12

Specifications

Type: Lever Arm, Limit Switch, Roller
Diameter: 0.750 in
Length: 3 in
Material: Steel
Width: 0.630 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Roller
Length: 3 in
Width: 0.630 in
Diameter: 0.750 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)