Legend Plate, Standard Size, Red, Text,"STOP", NEMA 7/9

Item #: 26680

Cat #: 800H-Y50

UPC: 781180235191

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, for Hazardous Location, Push Button Stations, Standard Size, Red, Text, "STOP", NEMA 7/9, 30mm

Overview

Legend Plate, for Hazardous Location, Push Button Stations, Standard Size, Red, Text, "STOP", NEMA 7/9, 30mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-Y50 from Rockwell Automation® is an 800H accessory. It is a red, type 7 / 9 push button legend plate. It is standard size. It is stop. And it is class I division 1 application. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180235191, 800H-Y50

Specifications

Type: Legend Plate, Standard
Color: Red
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Legend Plate, Standard
Size: 30 mm
IP/NEMA Rating: NEMA 7, NEMA 9
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)