Enclosure, NEMA 4X, Clamp, 24" x 24" x 12", Wall Mount, Stainless Steel

Item #: 2668

Cat #: A24H2412SSLP

UPC: 783510242008

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 24" x 12", Material/Finish: SS Type 304

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 24" x 12", Material/Finish: SS Type 304
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure’s seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510242008, A24H2412SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Depth: 12 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
Width: 24 in
Height: 24 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)