Deep Strut with Slots, STRUT, 3-1/4" D x 1-5/8" W x 10' L, Steel, Pre-Galvanized

Item #: 266781

Cat #: P5000T-10PG

UPC: 786364040547

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut with Slots, STRUT, 3-1/4" D x 1-5/8" W x 10' L, Steel, Pre-Galvanized, Slots are 1-1/8" x 9/16", 2" on Center

Overview

Deep Strut with Slots, STRUT, 3-1/4" D x 1-5/8" W x 10' L, Steel, Pre-Galvanized, Slots are 1-1/8" x 9/16", 2" on Center
Unistrut channels are accurately and carefully cold formed to size from low-carbon strip steel. All spot-welded combination members, except P1001T, are welded 3" (76 mm) maximum on center. 
Also known as: 786364040547, P5000T-10PG

Specifications

Depth: 3 1/16 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 1 5/8 in
Depth: 3 1/16 in
Length: 10 ft
Width: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)