1/2" x 2-3/4" wedge anchor

Item #: 266773

Cat #: W12234

UPC: 781002593126

1/2" x 2-3/4" wedge anchor
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2" x 2-3/4" wedge anchor
1/2 x 2-3/4" Wedge Anchors Full Thread Zinc Plated. Wedge Anchors can be installed through the fixture. Assemble nut and washer until the nut is flush with the top of the anchor, insert into predrilled hole. Hammer anchor into hole until the washer is flush with the surface of the fixture. Expand the anchor by tightening nut. Good shear values. Stainless Steel Wedge Anchors resist corrosion and are ideal for applications where chemical resistance is required. Stainless can be mildly magnetic.
Also known as: 781002593126, W12234

Specifications

Diameter: 1/2 in
Length: 2 3/4 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 2 3/4 in

Customer Reviews

No reviews for this product
(0)