Color-Keyed 1-Hole Compression Lug, 1/0 AWG Copper Conductor, Die C

Item #: 26675

Cat #: 54155-TB

UPC: 786210541556

Sign In or Register to view pricing and more.
Color-Keyed 1-Hole Compression Lug, 1/0 AWG Copper Conductor, Die Code: 42, 1/2 IN Stud, Copper

Overview

Color-Keyed 1-Hole Compression Lug, 1/0 AWG Copper Conductor, Die Code: 42, 1/2 IN Stud, Copper
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541556, 54155-TB

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Length: Standard
Color: Pink
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Color: Pink
Stud Size: 1/2 in
Mounting: 1-Hole
Length: Standard
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)