Push Button, Push/Pull, Maintained, No Head, Operator Only

Item #: 266716

Cat #: 9001KR9

UPC: 78590100885

Sign In or Register to view pricing and more.
Push Button, 30 mm, Mushroom Head, Push/Pull, Maintained, No Head, Operator Only

Overview

Push Button, 30 mm, Mushroom Head, Push/Pull, Maintained, No Head, Operator Only
Also known as: 78590100885, 9001KR9

Specifications

Type: Push/Pull, Operator Only, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Type: Push/Pull, Operator Only, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)