Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
IDEAL, Nutdriver, NutmasterÖ, Drive Size: 1/4 IN, Shank Length: 3-1/4 IN, Shank Type: Hollow, Handle Color: Red, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Overview
IDEAL, Nutdriver, NutmasterÖ, Drive Size: 1/4 IN, Shank Length: 3-1/4 IN, Shank Type: Hollow, Handle Color: Red, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Also known as: 783250352913, 35-291
Specifications
Type: | Nut Driver, Hollow Shaft |
Diameter: | 1/4 in |
Length: | 3 1/4 in |
Standards: | California Proposition 65 |
Type: | Nut Driver, Hollow Shaft |
Length: | 3 1/4 in |
Diameter: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)