
Terminal Block, 2 Tier, 4mm, W-Series, Dark Beige, Feed Through
Item #: 266672
Cat #: 1041900000
UPC: 032248138818
Documents & Guides
Terminal Block, 2 Tier, No Cross Connection, 4 mm, 4 Terminals, 35 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Sign In or Register to view pricing and more.
Overview
Terminal Block, 2 Tier, No Cross Connection, 4 mm, 4 Terminals, 35 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Also known as: 032248138818, 1041900000
Specifications
Type: | Terminal Block, Feed Through, 2 Tier |
Amps: | 35 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Dark Beige |
Size: | 4 mm |
Volts AC: | 600 |
Type: | Terminal Block, Feed Through, 2 Tier |
Volts DC: | 600 |
Color: | Dark Beige |
Volts AC: | 600 |
Amps: | 35 |
Mounting: | DIN Rail |
Size: | 4 mm |
Customer Reviews
No reviews for this product
(0)