Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/4" Stud Size

Item #: 266647

Cat #: CLWS-3/0-14

UPC: 783669638271

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 3/0 AWG, 1/4 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 1-Hole, 3/0 AWG, 1/4 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669638271, CLWS-3/0-14

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Mounting: 1-Hole
Finish: Tin Plated
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)