POTENTIOMETER OPERATOR 30MM T-K

Item #: 266642

Cat #: 9001K20

UPC: 785901902737

Sign In or Register to view pricing and more.

Overview

POTENTIOMETER OPERATOR 30MM T-K
Also known as: 785901902737, 9001K20

Specifications

Mounting: Panel
Size: 30 mm
Type: Head
Standards: California Proposition 65
Mounting: Panel
Type: Head
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)