
Terminal Block, 2 Tier, 2.5mm, W-Series, Dark Beige, Feed Through
Item #: 266626
Cat #: 1022300000
UPC: 008190082035
Documents & Guides
Terminal Block, 2 Tier, 2.5 mm, W-Series, Dark Beige, Feed Through, 20 Amp, 300 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Sign In or Register to view pricing and more.
Weidmuller
1021500000 Terminal Block, 2 Tier, 2.5mm, W-Series, Dark Beige, Feed Through
Item #: 266618
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Terminal Block, 2 Tier, 2.5 mm, W-Series, Dark Beige, Feed Through, 20 Amp, 300 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Also known as: 008190082035, 1022300000
Specifications
Type: | Terminal Block, Feed Through, 2 Tier |
Size: | 2.5 mm |
Volts AC: | 300 |
Mounting: | DIN Rail |
Color: | Dark Beige |
Amps: | 20 |
Volts DC: | 300 |
Type: | Terminal Block, Feed Through, 2 Tier |
Volts AC: | 300 |
Color: | Dark Beige |
Volts DC: | 300 |
Size: | 2.5 mm |
Mounting: | DIN Rail |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)