Terminal Block, Feed Through, Dark Beige, 35mm, Screw Connection

Item #: 266612

Cat #: 1020500000

UPC: 008190077017

Documents & Guides
Terminal Block, Feed Through, Dark Beige, 35 mm, Screw Connection, W-Series, 15 Amp, 1000 Volt AC/DC, Standard Package Qty: 40, Order of 1 = 1 Terminal Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, Dark Beige, 35 mm, Screw Connection, W-Series, 15 Amp, 1000 Volt AC/DC, Standard Package Qty: 40, Order of 1 = 1 Terminal Block
Also known as: 008190077017, 1020500000

Specifications

Type: Terminal Block, Feed Through
Volts AC: 1000
Mounting: DIN Rail
Color: Dark Beige
Volts DC: 1000
Size: 35 mm
Amps: 15
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Volts DC: 1000
Amps: 15
Volts AC: 1000
Color: Dark Beige
Size: 35 mm

Customer Reviews

No reviews for this product
(0)