![Terminal Block, Feed Through, Black, 6mm, Screw Connection Terminal Block, Feed Through, Black, 6mm, Screw Connection](https://rexel-cdn.com/products/10202100009999.jpg?i=2DF83D03-B297-4327-8C3A-566F43420D97&f=420)
Terminal Block, Feed Through, Black, 6mm, Screw Connection
Item #: 266592
Cat #: 1020210000
UPC: 008190861302
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Black, 6 mm, Screw Connection, W-Series, 50 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Overview
Terminal Block, Feed Through, Black, 6 mm, Screw Connection, W-Series, 50 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Also known as: 008190861302, 1020210000
Specifications
Type: | Terminal Block, Feed Through |
Size: | 6 mm |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Black |
Volts AC: | 600 |
Amps: | 50 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Black |
Amps: | 50 |
Size: | 6 mm |
Mounting: | DIN Rail |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)