Fluorescent Lamp, Preheat, T12, 40", 40W, 6500K

Item #: 266503

Cat #: F40T12/D65

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Preheat, T12, 40 Watt, Base: Medium Bipin, 6500K, Length: 40 inch

Overview

Fluorescent Lamp, Preheat, T12, 40 Watt, Base: Medium Bipin, 6500K, Length: 40 inch
Also known as: F40T12/D65

Specifications

Color Temperature: 6500 (Daylight)
Type: Pre-Heat Start
Wattage: 40
Length: 40 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 40
Light Technology: Fluorescent
Type: Pre-Heat Start
Length: 40 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)