Toggle Switch Wallplate, 1-Gang, Polished Brass

Item #: 26650

Cat #: 81001-PB

UPC: 078477982747

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Polished Brass.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Polished Brass.
1-Gang Toggle Device Switch Wallplate, Device Mount, Polished Brass
Also known as: 078477982747, 81001-PB

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Gangs: 1
Material: Brass
Color: Polished Brass
Type: Toggle Switch, Standard
Size: Standard
Material: Brass
Mounting: Device
Gangs: 1
Color: Polished Brass

Customer Reviews

No reviews for this product
(0)