Deep Strut - Back To Back, Steel, Holes, Hot-Dipped Galvanized, 1-5/8" x 3-1/4" x 10'
Item #: 266460
Cat #: PS-200-EH-2T3-10-HG
UPC: 702316534988
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Hot-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Overview
Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Hot-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Channel - Back To Back, Steel, Holes, Hot-Dipped Galvanized, 1-5/8" x 3-1/4" x 10'
Also known as: 702316534988, PS-200-EH-2T3-10-HG, Senior Strut
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)