Legend Plate, Jumbo Size, Gray, Blank, NEMA 7/9

Item #: 26645

Cat #: 800H-Y59J

UPC: 781180235474

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, for Hazardous Location, Push Button Stations, Jumbo Size, Gray, Blank, NEMA 7/9, 30 mm

Overview

Legend Plate, for Hazardous Location, Push Button Stations, Jumbo Size, Gray, Blank, NEMA 7/9, 30 mm
Also known as: 781180235474, 800H-Y59J

Specifications

Type: Legend Plate, Jumbo
Size: 30 mm
Color: Gray
Material: Plastic
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Legend Plate, Jumbo
Color: Gray
IP/NEMA Rating: NEMA 7, NEMA 9
Size: 30 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)