Patch Panel, 110 Connect, RJ45, Cat 5E, 12 Port, 1 Unit, Unshielded

Item #: 266430

Cat #: 406390-1

UPC: 74114909617

Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, 110 Connect, RJ45 Modular, Category 5E, 12 Port, 1 Unit, 19 Inch Width, Unshielded, Black

Overview

Patch Panel, 110 Connect, RJ45 Modular, Category 5E, 12 Port, 1 Unit, 19 Inch Width, Unshielded, Black
Also known as: 74114909617, 406390-1

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Number of Ports: 12
Connector Type: CAT 5E
Mounting: Rack
Width: 19 in
Number of Ports: 12
Color: Black
Size: 1RMU
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)