RTV Silicon Sealant, White, Cartridge, 10.3 Oz.

Item #: 266411

Cat #: RTV10W

UPC: 781002173670

Sign In or Register to view pricing and more.
RTV Silicon Sealant, Size: 10.3 Oz, Container: Cartridges, Specific Gravity: 1.007 at 25 Degrees Celsius, Temperature Range: 450 Degrees Fahrenheit, Silicone, Color: White, UL Listed

Overview

RTV Silicon Sealant, Size: 10.3 Oz, Container: Cartridges, Specific Gravity: 1.007 at 25 Degrees Celsius, Temperature Range: 450 Degrees Fahrenheit, Silicone, Color: White, UL Listed
The RTV10W is a white, high quality, single component, 100% silicone sealant that is ideal for interior and exterior sealing and caulking. It adheres to metal, glass, marble, ceramic tile, porcelain, painted surfaces, and many more. It can be used as an adhesive for bonding surfaces together and will not yellow or discolor in exterior applications.
Also known as: 781002173670, RTV10W

Specifications

Material: Silicone
Color: White
Size: 10.300 oz
Material: Silicone
Size: 10.300 oz
Color: White

Customer Reviews

No reviews for this product
(0)