Clear RTV Silicone Sealant - 10oz Cartridge

Item #: 266405

Cat #: RTV10

UPC: 781002173656

Sign In or Register to view pricing and more.
Documents & Guides
RTV Silicone Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 10 oz Cartridge, Case Size: (12)

Overview

RTV Silicone Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 10 oz Cartridge, Case Size: (12)
The RTV10 is a high quality, single component, 100% silicone sealant that is ideal for interior and exterior sealing and caulking. It adheres to metal, glass, marble, ceramic tile, porcelain, painted surfaces, and many more. It can be used as an adhesive for bonding surfaces together and will not yellow or discolor in exterior applications.
Also known as: 781002173656, RTV10, easy cheese

Specifications

Color: Clear
Material: Silicone
Size: 10 oz
Type: Sealant, Cartridge
Color: Clear
Size: 10 oz
Material: Silicone
Type: Sealant, Cartridge

Customer Reviews

No reviews for this product
(0)