Compression Lug, Copper, 2-Hole

Item #: 266344

Cat #: CLWD-650-12-134

UPC: 783669648119

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 650, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 650, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Ilsco's SureCrimp Copper Compression Lugs are manufactured from high strength seamless copper tubing with electro-tin platting, chamfered entry, and color coded for correct die crimp selection.
Also known as: 783669648119, CLWD-650-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)