This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 50VA, Multiple Voltage
Item #: 266343
Cat #: 9070T50D32
UPC: 785901039235
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 50 VA, 240/480/600, 230/460/575, 220/440/550 Volt Primary - 120/100, 115/95, 110/90 Volt Secondary, Open, 1-Phase
Overview
Transformer, Control, Type T, 50 VA, 240/480/600, 230/460/575, 220/440/550 Volt Primary - 120/100, 115/95, 110/90 Volt Secondary, Open, 1-Phase
Also known as: 785901039235, 9070T50D32
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Volt Amps: | 50 |
Phase: | 1 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Customer Reviews
No reviews for this product
(0)