This product may not be available in all locations.
3
more
Control Transformer, 50VA, Multi-Tap, Type T, 1PH, Open
Item #: 266334
Cat #: 9070T50D16
UPC: 785901736929
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 50 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open
Also known as: 785901736929, 9070T50D16
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 600 |
Volt Amps: | 50 |
Phase: | 1 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 600 |
Customer Reviews
No reviews for this product
(0)