Control Transformer, 50VA, 120 x 240 -24, Type T, 1PH, Open

Item #: 266328

Cat #: 9070T50D13

UPC: 785901905578

Transformer, Control, 50 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open
Sign In or Register to view pricing and more.
Dongan Transformer
33-050-K 50VA 120-24 CONTROL TRANSFORMER
Item #: 282543
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Transformer, Control, 50 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905578, 9070T50D13

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 120
Volt Amps: 50
Primary Voltage: 120
Phase: 1

Customer Reviews

No reviews for this product
(0)