Deep Strut - Back To Back, Steel, Hot-Dipped Galvanized, 1-5/8" x 3-1/4" x 10'
Item #: 266321
Cat #: PS-200-2T3-10-HG
UPC: 702316528468
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Back To Back, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Overview
Deep Strut - Back To Back, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Channel - Back To Back, Steel, Hot-Dipped Galvanized, 1-5/8" x 3-1/4" x 10'
Also known as: 702316528468, PS-200-2T3-10-HG, Senior Strut, back to back HDG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)