Transformer, Control, Terminal Connection, 50VA, 480 - 240VAC

Item #: 266320

Cat #: 9070T50D12

UPC: 785901905745

Sign In or Register to view pricing and more.
Transformer, Control, Type T, 50 VA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase

Overview

Transformer, Control, Type T, 50 VA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase
Also known as: 785901905745, 9070T50D12

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 480, 440
Secondary Voltage: 240, 220, 230
Volt Amps: 50
Phase: 1
Secondary Voltage: 240, 220, 230
Type: Industrial Control, Transformer
Primary Voltage: 480, 440

Customer Reviews

No reviews for this product
(0)