Control Transformer, 500VA, Multi-Tap, Type T, 1PH, Open

Item #: 266312

Cat #: 9070T500D65SF41

UPC: 606486985819

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 200/220/440, 208/230/460, 217/240/480 - 23/110, 24/115, 25/120 Volt AC, Type T, 1-Phase, Open, Secondary Fuse Clips Mounted on Terminal Block

Overview

Transformer, Control, 500 VA, 200/220/440, 208/230/460, 217/240/480 - 23/110, 24/115, 25/120 Volt AC, Type T, 1-Phase, Open, Secondary Fuse Clips Mounted on Terminal Block
Also known as: 606486985819, 9070T500D65SF41

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 200/220/440, 208/230/460, 217/240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 217/240/480

Customer Reviews

No reviews for this product
(0)