1/2-13 X 6' Threaded Rod, Stainless Steel

Item #: 266300

Cat #: RODS126

UPC: 781002699569

Sign In or Register to view pricing and more.
Documents & Guides
1/2-13 X 6' Threaded Rod 6 Foot Length Stainless Steel

Overview

1/2-13 X 6' Threaded Rod 6 Foot Length Stainless Steel
Stainless Steel Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from 304 stainless steel.
Also known as: 781002699569, RODS126

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 6 ft
Finish: Plain
Diameter: 1/2 in
Length: 6 ft
Material: Stainless Steel
Finish: Plain

Customer Reviews

No reviews for this product
(0)