All Threaded Rod, Zinc-Plated, 3/8" x 10'

Item #: 266294

Cat #: ROD38

UPC: 781002173304

Documents & Guides
All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 10 Foot Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 10 Foot Length
Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.
Also known as: 781002173304, ROD38, 38 All Thread

Specifications

Diameter: 3/8 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 3/8 in
Length: 10 ft
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)